Shop All Vibration Isolator Pads
Kipp
Positioning Foot, Form C, Ext. Thread Serrated Face, Steel, Case Hard. w Black Oxide Finish, Sw=22
Mfr # K0298.315
Zoro # G1258160
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Free-Cutting Steel
- Length 15 mm
- Dia. 22 mm
- Style C
- Thread Style External Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0298.315
- Zoro # G1258160
- Country of Origin Germany
- Category Vibration Isolator Pads
Dimensions
Length | 15 mm |
Dia. | 22 mm |
Details
Item | Foot,Ext. Thread,Serrated,22 x 15 mm |
Material | Free-Cutting Steel |
Style | C |
Thread Style | External Thread |
Description
Foot,Ext. Thread,Serrated,22 x 15 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Nutsetter, 3/8 Mag Nutsetter Insert x 1- (132MN616)
- KODIAK CUTTING TOOLS 5/16-18 Combination Drill & Tap (5498350)
- DEWALT 50" Bar Clamp, Nylon Handle and 3 3/4 in Throat Depth (DWHT83188)
- WILTON 140 Series 10 Pc C-clamp Kit (11117)
- KIPP Positioning Foot, H=10, Form C Spherical Face, Carbon Steel, Faces Case Hardened, Sw=13 (K0299.308010)
- KIPP Thrust Pads, for grub screws M8 (K0393.208)
- KIPP Swivel Pads, Inch (K0304.A6)
- KIPP Thrust Pads, for grub screws M12 (K0393.12)
- KIPP Thrust Pads, for grub screws M10 (K0393.10)
- KIPP Positioning Foot, H=10, Form B Flat Face Ground, Carbon Steel, Faces Case Hardened, Sw=10 (K0299.206010)
- AIRLOC Leveling Mount, 6,600 Lb Cap, 2 9/32 In (1.30003.56)
- Kipp Vibration Isolator Pads