Shop All Vibration Isolator Pads
Kipp
Positioning Foot, Form C, Ext. Thread Serrated Face, Steel, Case Hard. w Black Oxide Finish, Sw=22
Mfr # K0298.310
Zoro # G1257975
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M12
- Finish Black Oxide
- Standards RoHS
- Overall Length 24 mm
- Top Face Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0298.310
- Zoro # G1257975
- Country of Origin Germany
- Category Vibration Isolator Pads
Dimensions
Thread Size | M12 |
Overall Length | 24 mm |
Hex Width | 22 mm |
Top Face Diameter | 22 mm |
Head Height | 10 mm |
Thread Length | 14 mm |
Details
Item | Positioning Foot w/Serrated Face |
Finish | Black Oxide |
Standards | RoHS |
Top Face Material | Steel |
Face Design | Serrated |
Mount Type | External Threads |
System of Measurement | Metric |
Body Material | Steel |
Description
Positioning Foot w/Serrated Face, System of Measurement Metric, Mount Type External Threads, Face Design Serrated, Top Face Diameter 22 mm, Head Height 10 mm, Thread Size M12, Thread Length 14 mm, Hex Width 22 mm, Overall Length 24 mm, Body Material Steel, Top Face Material Steel, Finish Black Oxide, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUNGALOY Turning Indexable Insert, TPU432 AH, PK10 (6836843)
- HULTAFORS TOOLS Wrecking Bar Steel 108/15 (108/15)
- POWERBUILT 1/2" Drive 27Mm Impact Socket (647293)
- KIPP Thrust Pads, for grub screws M10 (K0393.10)
- KIPP Swivel Pads, Inch (K0304.A6)
- KIPP Thrust Pads DIN 6311 expanded, for DIN 6332 grub screws (K0392.12)
- KIPP Swivel Pads, metric (K0304.16)
- KIPP Swivel Pads, Inch (K0304.A4)
- KIPP Thrust Pads, for grub screws M8 (K0393.08)
- J.W. WINCO GN351.2-51-51-3/8X16-55 Rubber Bmpr, 1 Tapped Hole and 1 Threaded Stud (351.2-51-51-3/8-55)
- Kipp Vibration Isolator Pads