Shop All Vibration Isolator Pads
Kipp
Positioning Foot, Form B, Ext. Thread Spherical Face, Steel, Case Hard. w Black Oxide Finish, Sw=30
Mfr # K0298.2151
Zoro # G1258011
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Free-Cutting Steel
- Length 15 mm
- Dia. 16 mm
- Style B
- Thread Style External Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0298.2151
- Zoro # G1258011
- Country of Origin France
- Category Vibration Isolator Pads
Dimensions
Length | 15 mm |
Dia. | 16 mm |
Details
Item | Foot,Ext. Thread,Spherical,30 x 15 mm |
Material | Free-Cutting Steel |
Style | B |
Thread Style | External Thread |
Description
Foot,Ext. Thread,Spherical,30 x 15 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Tamper Resistant Torx(R) Bit 6 1/2 in, , Num. of pieces:4 (32585)
- ZORO SELECT Vibration Isolator, 165 Lb Max, 3/8-16, Height: 1 5/8 in (2NPC5)
- TEKTON 46 mm Combination Wrench (WCB24046)
- TECHNIKS Hand Wrench, 4.61 in. L (04622)
- KIPP Swivel Pads, Inch (K0304.A4)
- KIPP Positioning Foot, H=10, Form C Spherical Face, Carbon Steel, Faces Case Hardened, Sw=10 (K0299.306010)
- KIPP Swivel Pads, Inch (K0304.A3)
- KIPP Rest Pad, D1= 20, D2= 10, H= 12, Tool Steel Hardened And Ground (K0292.101)
- KIPP Thrust Pads DIN 6311 expanded, for DIN 6332 grub screws (K0392.12)
- KIPP Positioning Foot, H=10, Form C Spherical Face, Carbon Steel, Faces Case Hardened, Sw=13 (K0299.308010)
- J.W. WINCO GN351-50-50-M10-EE-55 Rubber Bumper Internal Threads (351-50-50-M10-EE-55)
- Kipp Mounts and Vibration Control