Shop All Vibration Isolator Pads
Kipp
Positioning Foot, Form B, Ext. Thread Spherical Face, Steel, Case Hard. w Black Oxide Finish, Sw=22
Mfr # K0298.215
Zoro # G1257993
product price: $23.55
/ea
$23.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M12
- Finish Black Oxide
- Standards RoHS
- Overall Length 29 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0298.215
- Zoro # G1257993
- Country of Origin Germany
- Category Vibration Isolator Pads
Dimensions
Thread Size | M12 |
Overall Length | 29 mm |
Head Height | 15 mm |
Thread Length | 14 mm |
Hex Width | 22 mm |
Details
Item | Positioning Foot w/Convex Face |
Finish | Black Oxide |
Standards | RoHS |
System of Measurement | Metric |
Body Material | Steel |
Top Face Material | Steel |
Mount Type | External Threads |
Face Design | Convex |
Description
Positioning Foot w/Convex Face, System of Measurement Metric, Mount Type External Threads, Face Design Convex, Head Height 15 mm, Thread Size M12, Thread Length 14 mm, Hex Width 22 mm, Overall Length 29 mm, Body Material Steel, Top Face Material Steel, Finish Black Oxide, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STORM Micrometer Set, 4 pcs. (3M114-00)
- SUNEX 14 Piece SAE Raised Panel Combination Wrench Set (SUN9714A)
- KNIPEX 16" Knipex Alligator XL Pipe Wrench And Water Pump Pliers, Plastic Grip (88 01 400)
- BON TOOL Screed, 1 1/2" X 3 1/2" X 14 Foot Reinforced H Aluminum Welded End Cap (22-515)
- KIPP Rest Pad, D1= 20, D2= 10, H= 12, Tool Steel Hardened And Ground (K0292.101)
- KIPP Thrust Pads, for grub screws M8 (K0393.208)
- KIPP Positioning Foot, H=10, Form B Flat Face Ground, Carbon Steel, Faces Case Hardened, Sw=10 (K0299.206010)
- KIPP Swivel Pads, Inch (K0304.A4)
- KIPP Swivel Pads, metric (K0304.16)
- KIPP Thrust Pads, for grub screws M12 (K0393.12)
- AIRLOC Leveling Mount, 7200 Lb Cap, 2 3/16 In (1.31202.65)
- Kipp Vibration Isolator Pads