Shop All Vibration Isolator Pads
Kipp
Positioning Foot, Form B, Ext. Thread Spherical Face, Steel, Case Hard. w Black Oxide Finish, Sw=17
Mfr # K0298.2101
Zoro # G1257969
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Free-Cutting Steel
- Length 10 mm
- Dia. 8 mm
- Style B
- Thread Style External Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0298.2101
- Zoro # G1257969
- Country of Origin Germany
- Category Vibration Isolator Pads
Dimensions
Length | 10 mm |
Dia. | 8 mm |
Details
Item | Foot,Ext. Thread,Spherical,17 x 10 mm |
Material | Free-Cutting Steel |
Style | B |
Thread Style | External Thread |
Description
Foot,Ext. Thread,Spherical,17 x 10 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Seam Binder, 2 x 72 In, Fluted, Silver (2RRU8)
- NORSEMAN BY VIKING DRILL AND TOOL Vortex-Point 9/16" 130-VT (26033)
- MKT FASTENING Red Disk Load, Extra Heavy Power, PK100 (25DL5)
- DEWALT 8-32 UNC Drill Tap (DWADT3816)
- KIPP Thrust Pads DIN 6311 expanded, for DIN 6332 grub screws (K0392.16)
- KIPP Rest Pad, D1= 6, D2= 4, H= 5, Tool Steel Hardened And Ground (K0292.04)
- KIPP Positioning Foot, Form E, Int. Thread Spherical Face, Steel, Case Hard. w Black Oxide Finish, Sw=17 (K0298.5251)
- KIPP Thrust Pads, for grub screws M12 (K0393.12)
- KIPP Swivel Pads, Inch (K0304.A1)
- KIPP Swivel Pads, metric (K0304.16)
- J.W. WINCO GN452.1-25-13-1/4X20-55 Rubber Bumper Stainless, Threaded Stud (452.1-25-13-1/4-55)
- Kipp Vibration Isolator Pads