Shop All Vibration Isolator Pads
Kipp
Positioning Foot, Form A, Ext. Thread Smooth Face, Steel, Case Hard. w Black Oxide Finish, Sw=22
Mfr # K0298.115
Zoro # G1258054
$21.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Free-Cutting Steel
- Length 15 mm
- Dia. 22 mm
- Thread Style External Thread
- Style A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0298.115
- Zoro # G1258054
- Country of Origin Germany
- Category Vibration Isolator Pads
Dimensions
Length | 15 mm |
Dia. | 22 mm |
Details
Item | Foot,Ext. Thread,Smooth,22 x 15 mm |
Material | Free-Cutting Steel |
Thread Style | External Thread |
Style | A |
Description
Foot,Ext. Thread,Smooth,22 x 15 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1/4", 3/8", 1/2" Replacement Cutting Die Set (DCS3501)
- GEARWRENCH 3/8" Drive 6 Point Standard SAE Socket 5/16" (80351)
- KANCA Drill Press Vise 150 mm (DRL-150)
- ATLAS ENGINEERING 1/4 in. Driver (AEHD-25)
- KIPP Thrust Pads DIN 6311 expanded, for DIN 6332 grub screws (K0392.06)
- KIPP Swivel Pads, metric (K0304.16)
- KIPP Thrust Pads, for grub screws M6 (K0393.206)
- KIPP Positioning Foot, H=10, Form B Flat Face Ground, Carbon Steel, Faces Case Hardened, Sw=10 (K0299.206010)
- KIPP Swivel Pads, Inch (K0304.A4)
- KIPP Positioning Foot, Form C, Ext. Thread Serrated Face, Steel, Case Hard. w Black Oxide Finish, Sw=17 (K0298.3101)
- AIRLOC Leveling Mount, 10800 Lb Cap, 2 3/8 In (1.31203.65)
- Kipp Vibration Isolator Pads