Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Pin Retaining Ring, stainless steel
Mfr # K0367.19
Zoro # G4699128
product price: $0.38
/ea
Sold in multiples of 40 for $15.20
$15.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Key Ring
- Material Stainless Steel
- Tip Dia. 19 mm
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0367.19
- Zoro # G4699128
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Tip Dia. | 19 mm |
Details
Style | Key Ring |
Material | Stainless Steel |
Measurement Type | Metric |
Description
Key Ring D=19 Stainless Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #2 Carbon Steel Straight Flute Screw Extractor (DEWEZSF2)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 8mm (1208MSC)
- GEARWRENCH 3/8" Drive 120XP™ Micrometer Torque Wrench 10-100 ft/lbs (85176)
- MILWAUKEE TOOL Milwaukee 7 in. TORQUE LOCK Straight Jaw Locking Pliers (48-11-3507)
- KIPP Indexing Plunger, All SS, Size: 1 D1= M10X1, D=5, Style A Non-Lockout WO Locknut, Pin Not Hard (K0632.111105)
- KIPP Indexing Plunger Size:4 D1=M20X1, 5, D=10, Form:B W Locknut, Steel Hardened, Comp:Polyamide Comp:Red (K1124.641084)
- KIPP Indexing Plunger, Cam-Action, D=10, D1= M16X1.5, Steel, Style D, With Locknut, Grip Powder Coated (K0348.0710161)
- KIPP Ball Lock Pins, button head style, self-locking, stainless steel, inch (K0364.31CQL32)
- KIPP Indexing Plunger, Size: 9, D1= 1/4-28, D=3, Style A, Non-Lockout WO Locknut, Pin Hardened (K0630.21903AJ)
- KIPP Indexing Plunger D1= M12X1, 5, D=6, Style D, Lockout Type w Locknut, Steel Hardened (K0338.4206)
- ZORO SELECT Ball Lock Pin, Button Handle, 1" Grip L (LBR-122)
- Kipp Detent, Lock, Pop And Plunger Pins