Shop All Chuck Keys and Holders
Kipp
Parallel Key DIN6885, Form:A, B=4, L=16, H=4, Stainless Steel 1.4571
Mfr # K0696.104X16
Zoro # G202076985
Sold in multiples of 18 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0696.104X16
- Zoro # G202076985
- Country of Origin Taiwan, Province of China
- Category Chuck Keys and Holders
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Telescoping Pole, 18 ft. (RDT-18K)
- CRESCENT NICHOLSON 8" Rectangular Double/Single Cut Axe File - Boxed (06704NN)
- GREENFIELD THREADING Spiral Point Tap Plug, 3 Flutes (357963)
- VESSEL BALL GRIP Screwdriver No.220 +2x75 (220P275)
- KIPP Lock Key Square 6 Mm, Form:C Zinc (K0535.16)
- KIPP Parallel Key DIN6885, Form:A, B=8, L=40, H=7, Steel 1.1192 (K0696.08X40)
- KIPP Parallel Key DIN6885, Form:A, B=5, L=20, H=5, Stainless Steel 1.4571 (K0696.105X20)
- KIPP Parallel Key DIN6885, Form:A, B=4, L=12, H=4, Steel 1.1192 (K0696.04X12)
- KIPP Parallel Key DIN6885, Form:A, B=10, L=28, H=8, Steel 1.1192 (K0696.10X28)
- KIPP Lock Key Square 8 Mm, Form:B Zinc (K0535.18)
- JACOBS Chuck Key 1/4-3/8-1/4 (30605)
- Kipp Collets, Chucks & Accessories