Shop All Chuck Keys and Holders
Kipp
Parallel Key DIN6885, Form:A, B=12, L=50, H=8, Stainless Steel 1.4571
Mfr # K0696.112X50
Zoro # G302076984
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0696.112X50
- Zoro # G302076984
- Country of Origin Taiwan, Province of China
- Category Chuck Keys and Holders
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Manual Toggle Clamp, Horizontal, 500lb. (227-UB)
- THRIFCO PLUMBING 1/4 in. x 8 ft. Cable Drain Pipe Auger with Speed-Grip Handle (4400721)
- CAPRI TOOLS 1/4 in Drive 4 mm Hex Bit Socket (3-0534)
- WILLIAMS Williams Wobble Extension, 3/8" Drive, 1 in. (B-201)
- KIPP Lock Key Square 8 Mm, Form:B Zinc (K0535.18)
- KIPP Lock Key Square 6 Mm, Form:C Zinc (K0535.16)
- KIPP Parallel Key DIN6885, Form:A, B=10, L=28, H=8, Steel 1.1192 (K0696.10X28)
- KIPP Parallel Key DIN6885, Form:A, B=5, L=20, H=5, Stainless Steel 1.4571 (K0696.105X20)
- KIPP Parallel Key DIN6885, Form:A, B=8, L=40, H=7, Steel 1.1192 (K0696.08X40)
- KIPP Parallel Key DIN6885, Form:A, B=4, L=12, H=4, Steel 1.1192 (K0696.04X12)
- DEWALT 1/2 Chuck Key 1/4" Pilot (DW2304)
- Kipp Chuck Keys and Holders