Shop All Control Levers & Knobs
Kipp
Palm Grips gray cast iron DIN 6335, Style E, metric
Mfr # K0147.520
Zoro # G4710687
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Tumbled Bright
- Material Cast Iron
- Diameter 100 mm
- Diameter-Thread Size M20
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0147.520
- Zoro # G4710687
- Country of Origin Germany
- Category Control Levers & Knobs
Dimensions
Diameter | 100 mm |
Diameter-Thread Size | M20 |
Details
Finish | Tumbled Bright |
Material | Cast Iron |
Measurement Type | Metric |
Style | E, Tapped Blind Hole |
Description
Palm Grip DIN 6335 Tumbled, Form: E, Tapped Blind Hole, D=M20, D1=100, H=63, Grey Cast Iron. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT RAPID LOAD(R) Accessory Sets with ToughCase(R)+ (DW2503)
- MAG-MATE Inspection Mirror, Bendable, 12 In. (IMS105)
- MELIN TOOL CO Carbide Router, 1F, Square, 3/8" x 1-1/8", Overall Length: 3" (ARMG-1212)
- JONARD TOOLS VDV Installation Tool Kit (TK-RJ550)
- KIPP Quick-Acting Star Grips (K0156.12)
- KIPP Aluminum Star Grips similar to DIN 6336, Style E (K0149.563122)
- KIPP Star Grips with safety lanyard, ext. thread, style LS, inch (K0155.7A26X20)
- KIPP Aluminum Star Grips similar to DIN 6336, Style D (K0149.44008)
- KIPP Aluminum Star Grips similar to DIN 6336, Style B (K0149.26312)
- KIPP Palm Grips gray cast iron DIN 6335, Style E, inch (K0147.5A6)
- KIPP Five lobe grips with external thread, metric (K1298.16012X40)
- Kipp Hand Knobs and Wheels