Shop All Control Levers & Knobs
Kipp
Palm Grips gray cast iron DIN 6335, Style E, metric
Mfr # K0147.512
Zoro # G4706660
product price: $6.79
/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Tumbled Bright
- Material Cast Iron
- Diameter 63 mm
- Style E, Tapped Blind Hole
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0147.512
- Zoro # G4706660
- Country of Origin Germany
- Category Control Levers & Knobs
Dimensions
Diameter | 63 mm |
Diameter-Thread Size | M12 |
Details
Finish | Tumbled Bright |
Material | Cast Iron |
Style | E, Tapped Blind Hole |
Measurement Type | Metric |
Description
Palm Grip DIN 6335 Tumbled, Form: E, Tapped Blind Hole, D=M12, D1=63, H=40, Grey Cast Iron. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Dial Caliper, 0-12 In (505-746)
- VESTIL Magnetic Handle Sweeper, 24", 30 lb. (MFSR-24)
- SURTEK Quick Release Trigger Clamp 12" (107097)
- PROTO Adjustable Wrench, Alloy Steel, 15.14 in L (J715LA)
- KIPP Six Lobe Knobs with internal thread, metric (K0184.83116)
- KIPP Star Grips with safety lanyard similar to DIN 6336, stainless, metric (K0154.708X60)
- KIPP Mushroom Knobs, external thread, metric (K0251.087X15)
- KIPP Star Grips gray cast iron DIN 6336, Style D, inch (K0151.4A5)
- KIPP Five Lobe Grips, external thread, inch (K0255.63A415X20)
- KIPP Star Grips with safety lanyard, ext. thread, style LS, inch (K0155.7A3X20)
- KIPP Star Grips with safety lanyard, ext. thread, style LS, inch (K0155.7A26X20)
- Kipp Control Levers & Knobs