Shop All Control Levers & Knobs
Kipp
Palm Grips gray cast iron DIN 6335, Style E, metric
Mfr # K0147.506
Zoro # G4707896
product price: $3.29
/ea
Sold in multiples of 4 for $13.16
$13.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Iron
- Finish Tumbled Bright
- Diameter-Thread Size M6
- Measurement Type Metric
- Diameter 32 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0147.506
- Zoro # G4707896
- Country of Origin Germany
- Category Control Levers & Knobs
Dimensions
Diameter-Thread Size | M6 |
Diameter | 32 mm |
Details
Material | Cast Iron |
Finish | Tumbled Bright |
Measurement Type | Metric |
Style | E, Tapped Blind Hole |
Description
Palm Grip DIN 6335 Tumbled, Form: E, Tapped Blind Hole, D=M06, D1=32, H=20, Grey Cast Iron. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK WRENCH ADJUSTABLE 12" CHROME (CL812W)
- PROTO Check Nut Wrench, 10 In. L, Alloy Steel (JKE40)
- EKLIND SAE Plain Ball Hex Key, 7/64" Tip Size, 4 13/32 in Long, 45/64 in Short (19307)
- BESSEY Hold Down Machine Clamp, 3-3/8 in. W (1001S)
- KIPP Aluminum Star Grips similar to DIN 6336, Style D (K0149.44008)
- KIPP Five lobe grips with internal thread, inch (K1297.40A2)
- KIPP Mushroom Knobs, external thread, metric (K0251.087X15)
- KIPP Star Grips with safety lanyard similar to DIN 6336, stainless, metric (K0154.6127)
- KIPP Star Grips steel parts stainless similar to DIN 6336, Style D, metric (K0154.505)
- KIPP Palm Grips gray cast iron DIN 6335, Style E, inch (K0147.5A7)
- KIPP Star Grips with safety lanyard similar to DIN 6336, stainless, metric (K0154.708X60)
- Kipp Hand Knobs and Wheels