Shop All Control Levers & Knobs
Kipp
Palm Grips gray cast iron DIN 6335, Style D, metric
Mfr # K0147.416
Zoro # G4712105
product price: $10.35
/ea
Sold in multiples of 2 for $20.70
$20.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Iron
- Finish Tumbled Bright
- Diameter-Thread Size 16 mm
- Diameter 80 mm
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0147.416
- Zoro # G4712105
- Country of Origin Germany
- Category Control Levers & Knobs
Dimensions
Diameter-Thread Size | 16 mm |
Diameter | 80 mm |
Details
Material | Cast Iron |
Finish | Tumbled Bright |
Measurement Type | Metric |
Style | D, Tapped & Counterbored |
Description
Palm Grip DIN 6335 Tumbled, Form: D, Tapped and Drilled, D=M16, D1=80, H=50, Grey Cast Iron. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 1/8 in Size, Deep Socket, black oxide (6936)
- MICRO 100 1/8" Carbide 118 Deg. Jobber Length Drill Bit (DR-125-2)
- STANLEY ENGINEERED FASTENING Service Kit For Xt3 Blind Rivet Tool For 3/16 Diameter Rivets (XT3-6KIT)
- KRAFT TOOL Elite Series Carbon Steel Cem, 14"x4 (CFE217)
- KIPP Star Grips with safety lanyard similar to DIN 6336, stainless, metric (K0154.708X60)
- KIPP Palm Grips gray cast iron DIN 6335, Style B, inch (K0147.2CQ)
- KIPP Palm Grips gray cast iron DIN 6335, Style D, inch (K0147.4A3)
- KIPP Aluminum Star Grips similar to DIN 6336, Style D (K0149.44008)
- KIPP Quick-Acting Star Grips (K0156.06)
- KIPP Six Lobe Knobs with internal thread, metric (K0184.83116)
- KIPP Aluminum Star Grips similar to DIN 6336, Style E (K0149.563122)
- Kipp Control Levers & Knobs