Shop All Control Levers & Knobs
Kipp
Palm Grips gray cast iron DIN 6335, Style D, inch
Mfr # K0147.4A6
Zoro # G4717510
product price: $13.39
/ea
Sold in multiples of 2 for $26.78
$26.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0147.4A6
- Zoro # G4717510
- Country of Origin Germany
- Category Control Levers & Knobs
Description
Palm Grip DIN 6335 Tumbled, Form: D, Tapped and Drilled, D=5/8-11, D1=80, H=50, Grey Cast Iron. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1 in Drive Impact Socket 2 1/2 in Size 6 pt Standard Depth, Black Oxide (21WM32)
- GREENLEE Replacement Bits (9953-13)
- WRIGHT TOOL 1 in Drive Impact Socket 2 1/4 in Size, Standard Socket, black oxide (8872)
- WIHA 10 in, Drive Size: 1/4 in , Num. of pieces:39 (71990)
- KIPP Quick-Acting Star Grips (K0156.06)
- KIPP Rotary Latch D=8, L=17, Stainless Steel, Comp:Stainless Steel, Bolts Stahl (K1061.8171)
- KIPP Star Grips gray cast iron DIN 6336, Style D, inch (K0151.4A5)
- KIPP Star Grips with safety lanyard, ext. thread, style LS, inch (K0155.7A26X20)
- KIPP Quick-Acting Star Grips (K0156.12)
- KIPP Five lobe grips with external thread, metric (K1298.6012X30)
- KIPP Palm Grips gray cast iron DIN 6335, Style C, inch (K0147.3CR)
- Kipp Hand Knobs and Wheels