Shop All Control Levers & Knobs
Kipp
Palm Grips gray cast iron DIN 6335, Style C, metric
Mfr # K0147.308
Zoro # G4606965
Sold in multiples of 2 for $7.78
$7.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Tumbled Bright
- Material Cast Iron
- Style C, Blind Hole
- Diameter-Thread Size 8 mm
- Diameter 40 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0147.308
- Zoro # G4606965
- Country of Origin Germany
- Category Control Levers & Knobs
Dimensions
Diameter-Thread Size | 8 mm |
Diameter | 40 mm |
Details
Finish | Tumbled Bright |
Material | Cast Iron |
Style | C, Blind Hole |
Measurement Type | Metric |
Description
Palm Grip DIN 6335 Tumbled, Form: C, Blind Hole, D1=40, H=25, D=8, Grey Cast Iron. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Screed, 1 1/2" X 3 1/2" X 24 Foot Reinforced H Aluminum Welded End Cap (22-523)
- PROTO 3/8 in Drive Impact Socket 11 mm Size 6 pt Deep Depth, Black Oxide (J7011M)
- PROTEAM Intercept Micro Filter Bag, Closed Collar, Fits Triangular 6 qt. (10 pk.) (107374)
- KIPP Adjustable Handle, Size: 1 M06X10 Zinc, Black Satin, Comp: Steel (K0116.1061X10)
- KIPP Star Grips gray cast iron DIN 6336, Style D, inch (K0151.4A4)
- KIPP Aluminum Star Grips similar to DIN 6336, Style E (K0149.563122)
- KIPP Star Grips with safety lanyard similar to DIN 6336, stainless, metric (K0154.708X60)
- KIPP Five lobe grips with internal thread, inch (K1297.40A2)
- KIPP Six Lobe Knobs with borehole, metric (K0184.83214)
- KIPP Star Grips with safety lanyard similar to DIN 6336, stainless, metric (K0154.7057X15)
- KIPP Five lobe grips with external thread, metric (K1298.16012X40)
- Kipp Control Levers & Knobs