Shop All Control Levers & Knobs
Kipp
Palm Grips gray cast iron DIN 6335, Style C, inch
Mfr # K0147.3CO
Zoro # G4708045
product price: $6.55
/ea
Sold in multiples of 2 for $13.10
$13.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Tumbled Bright
- Material Cast Iron
- Diameter 50 mm
- Measurement Type Inch
- Style C, Blind Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0147.3CO
- Zoro # G4708045
- Country of Origin Germany
- Category Control Levers & Knobs
Dimensions
Diameter | 50 mm |
Diameter-Thread Size | 3/8 in |
Details
Finish | Tumbled Bright |
Material | Cast Iron |
Measurement Type | Inch |
Style | C, Blind Hole |
Description
Palm Grip DIN 6335 Tumbled, Form: C, Blind Hole, D1=50, H=34, D=0,375, Grey Cast Iron. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Routing End Mill, O-Flute, 1/4, 1 1/4, 4 (61-084)
- WESTWARD Rule, Steel, 6 In, Pocket (4KU97)
- AMERICAN HAMMER Sledge Hammer, 2 lb., 12 In, Aluminum (AM2BRAG)
- SPYDER Sanding Pads, Steel, Reciprocating Saw (500010)
- KIPP Five lobe grips with internal thread, inch (K1297.40A2)
- KIPP Star Grips with safety lanyard, ext. thread, style LS, inch (K0155.7A51X30)
- KIPP Five lobe grips with external thread, metric (K1298.6012X30)
- KIPP Star Grips with safety lanyard similar to DIN 6336, stainless, metric (K0154.6127)
- KIPP Palm Grips gray cast iron DIN 6335, Style D, inch (K0147.4A3)
- KIPP Star Grips gray cast iron DIN 6336, Style D, inch (K0151.4A4)
- KIPP Star Grips steel parts stainless similar to DIN 6336, Style L, metric (K0154.4087X20)
- Kipp Hand Knobs and Wheels