Shop All Control Levers & Knobs
Kipp
Palm Grips gray cast iron DIN 6335, Style B, metric
Mfr # K0147.208
Zoro # G4605608
product price: $3.89
/ea
Sold in multiples of 2 for $7.78
$7.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Iron
- Finish Tumbled Bright
- Diameter-Thread Size 8 mm
- Style B, Drilled Through
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0147.208
- Zoro # G4605608
- Country of Origin Germany
- Category Control Levers & Knobs
Dimensions
Diameter-Thread Size | 8 mm |
Diameter | 40 mm |
Details
Material | Cast Iron |
Finish | Tumbled Bright |
Style | B, Drilled Through |
Measurement Type | Metric |
Description
Palm Grip DIN 6335 Tumbled, Form: B, Drilled Through, D1=40, H=25, D=8, Grey Cast Iron. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive 6-Point Impact Socket Set, 57-Piece (10-36 mm) (SID92401)
- STARRETT Offset Holder (828D)
- WESTWARD Utility Blade, SK5 Steel, Straight, PK10 (402L16)
- MICRO-QUIK Boring Bar, 4-1/2 in L, Carbide (QBB-4603000X)
- KIPP Quick-Acting Palm Grips in gray cast iron (K0683.08)
- KIPP Star Grips gray cast iron DIN 6336, Style C, inch (K0151.3CM)
- KIPP Aluminum Star Grips similar to DIN 6336, Style B (K0149.26312)
- KIPP Aluminum Star Grips similar to DIN 6336, Style D (K0149.44008)
- KIPP Five Lobe Grips, internal thread, metric (K0255.631215)
- KIPP Mushroom Knobs, external thread, metric (K0251.087X15)
- KIPP Star Grips with safety lanyard similar to DIN 6336, stainless, metric (K0154.7057X15)
- Kipp Hand Knobs and Wheels