Shop All Control Levers & Knobs
Kipp
Palm Grips gray cast iron DIN 6335, Style A, metric
Mfr # K0147.110
Zoro # G4606396
product price: $3.29
/ea
Sold in multiples of 2 for $6.58
$6.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Tumbled Bright
- Material Cast Iron
- Style A, Blank
- Diameter 50 mm
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0147.110
- Zoro # G4606396
- Country of Origin Germany
- Category Control Levers & Knobs
Dimensions
Diameter | 50 mm |
Details
Finish | Tumbled Bright |
Material | Cast Iron |
Style | A, Blank |
Measurement Type | Metric |
Description
Palm Grip DIN 6335 Tumbled, Form: A, Blank, D1=50, H=34, Grey Cast Iron. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/16" HSS Black & Gold Split Point Stub Drill Bit, Contractor Grade (KFDST3/16)
- NITRO Mechanics Drill, Heavy Duty Imperial, Series 350N, 1164 Drill Size, Fraction, 01719 Drill Size (350N111)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 7/32" 6 pt SAE Socket, 6 Points (41907)
- PRO-GRADE TOOLS Socket, 1/2"Dr., 6Pt., 9/16" (14571)
- KIPP Six Lobe Knobs with internal thread, inch (K0184.831A6)
- KIPP Five lobe grips with external thread, metric (K1298.6012X30)
- KIPP Five lobe grips with external thread, metric (K1298.16012X40)
- KIPP Rotary Latch D=8, L=17, Stainless Steel, Comp:Stainless Steel, Bolts Stahl (K1061.8171)
- KIPP Star Grips with safety lanyard, ext. thread, style LS, inch (K0155.7A3X20)
- KIPP Five lobe grips with external thread, metric (K1298.16012X30)
- KIPP Quick-Acting Star Grips (K0156.12)
- Kipp Hand Knobs and Wheels