Shop All Control Levers & Knobs
Kipp
Palm Grips gray cast iron DIN 6335, Style A, metric
Mfr # K0147.108
Zoro # G4605389
product price: $2.35
/ea
Sold in multiples of 4 for $9.40
$9.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Iron
- Finish Tumbled Bright
- Measurement Type Metric
- Style A, Blank
- Diameter 40 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0147.108
- Zoro # G4605389
- Country of Origin Germany
- Category Control Levers & Knobs
Dimensions
Diameter | 40 mm |
Details
Material | Cast Iron |
Finish | Tumbled Bright |
Measurement Type | Metric |
Style | A, Blank |
Description
Palm Grip DIN 6335 Tumbled, Form: A, Blank, D1=40, H=26, Grey Cast Iron. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING IP67 Micron Digital Display Caliper, 0-12"/0-300mm - 100-800-BM12 (100-800-BM12)
- FULLERTON TOOL 2600 Matrx Burr Routers, RH Spiral, Style B - Burr Type End Cut, 3/16 (26188)
- SPECIALTY DIAMOND 4-1/2 Inch Dry or Wet Cutting Segmented Diamond Blade (DB45S)
- BURNDY Type W Crimping Die, Gray (W4CVT)
- KIPP Aluminum Star Grips similar to DIN 6336, Style B (K0149.26312)
- KIPP Six Lobe Knobs with internal thread, inch (K0184.831A5)
- KIPP Star Grips with safety lanyard, int. thread, style KS, inch (K0155.6AE)
- KIPP Quick-Acting Star Grips (K0156.12)
- KIPP Star Grips with safety lanyard, ext. thread, style LS, inch (K0155.7A27X20)
- KIPP Five Lobe Grips, external thread, inch (K0255.63A415X20)
- KIPP Star Grips with safety lanyard similar to DIN 6336, stainless, metric (K0154.7056X20)
- Kipp Control Levers & Knobs