Shop All Knobs
Kipp
Palm Grip, DIN 6335, D=M06 D1= 32 H=21, Style D, Tapped and Drilled, Stainless Steel Polished
Mfr # K0146.4032062
Zoro # G3594017
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural Polished
- Diameter 32mm
- Finish Polished
- Height 21mm
- Knob Type Palm Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Diameter | 32mm |
Height | 21mm |
Screw Length | 11.00 mm |
Thread Size | M6 |
Overall Height | 21.00mm |
Base Dia. | 12.00mm |
Handle Dia. | 32.00mm |
Details
Color | Natural Polished |
Finish | Polished |
Knob Type | Palm Grip |
Material | Stainless Steel |
Style | Style D |
Type | Style D |
Item | Hand Knob |
Standards | Similar to DIN 6335 |
Handle Type | 4 Point |
Tap Type | Through Hole |
Handle Material | Stainless Steel |
System of Measurement | Metric |
Description
Hand Knob, Handle Type 4 Point, Handle Material Stainless Steel, Mounting Type Tapped, Thread Size M6, Handle Dia. 32.00mm, Base Dia. 12.00mm, Overall Height 21.00mm, Screw Length 11.00 mm, Tap Type Through Hole, Standards Similar to DIN 6335, Color Natural Polished, Finish Polished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Diamond Saw Blade, Demolition, 4-1/2" dia. (Vari-Cut Tile 4.5)
- TEKTON 3/8" Drive Metric, 12 pcs (SHD91108)
- REGAL CUTTING TOOLS M6 x 1 6H Bottom Metric D8 Met-Flo Tap (010457AS)
- MILWAUKEE TOOL Compact Shelf for PACKOUT Wall-Mounted Storage (48-22-8347)
- KIPP Palm Grip, DIN 6335, D=1/4-20 D1= 32 H=21, Style D, Tapped and Drilled, Stainless Steel Polished (K0146.4032A22)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 1/2-13X90, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.5A52X90)
- KIPP Star Grip, DIN 6336 Similar, D=3/8-16, D1= 50, Tapped Bushing, Steel, Black Plastic, Cap: Gray (K0155.2A45)
- KIPP Star Grip, DIN 6336 Similar, D=M08X15, D1= 40, External Thread, Steel, Black Plastic, Cap: Black (K0155.4081X15)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M08X25, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2086X25)
- KIPP Adjustable Handle, Size: 0 1/4-20X40, Zinc Black Satin, Comp: Stainless Steel (K0123.0A21X40)
- KIPP Palm Grip, DIN 6335, D=3/8-16 D1= 50 H=34, Style E, Tapped Blind Hole, Stainless Steel Polished (K0146.5050A42)
- Kipp Hand Knobs and Wheels