Shop All Knobs
Kipp
Palm Grip, DIN 6335, D=3/8-16 D1= 50 H=34, Style D, Tapped and Drilled, Stainless Steel Polished
Mfr # K0146.4050A42
Zoro # G3730675
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural Polished
- Diameter 50mm
- Finish Polished
- Height 34mm
- Knob Type Palm Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Diameter | 50mm |
Height | 34mm |
Screw Length | 18.00 mm |
Thread Size | 3/8"-16 |
Overall Height | 34.00mm |
Handle Dia. | 50.00mm |
Base Dia. | 18.00mm |
Details
Color | Natural Polished |
Finish | Polished |
Knob Type | Palm Grip |
Material | Stainless Steel |
Style | Style D |
Type | Style D |
Item | Hand Knob |
Standards | Similar to DIN 6335 |
Handle Type | 4 Point |
Handle Material | Stainless Steel |
Tap Type | Through Hole |
System of Measurement | Inch |
Description
Hand Knob, Handle Type 4 Point, Handle Material Stainless Steel, Mounting Type Tapped, Thread Size 3/8 In.-16, Handle Dia. 50.00mm, Base Dia. 18.00mm, Overall Height 34.00mm, Screw Length 18.00 mm, Tap Type Through Hole, Standards Similar to DIN 6335, Color Natural Polished, Finish Polished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Bottoming, 4 (12601000)
- KRAFT TOOL All Steel Walking G, 8" x 10" 3/8"R 1/2"D (CC1708)
- DRILL AMERICA 9/16"x24" HSS Extra Long Drill Bit Straight Shank (DWDDL24X9/16)
- DIABLO 9 in. Bi-Metal Reciprocating Saw Blade 10/14 TPI 5 pk (DS0914AFC5)
- KIPP Palm Grip, DIN 6335, D=M10 D1= 50 H=34, Style D, Tapped and Drilled, Stainless Steel Polished (K0146.4050102)
- KIPP Adjustable Handle, Size: 2 M10X20, Zinc High-Gloss Chromed, Comp: Stainless Steel (K0123.2106X20)
- KIPP Star Grip, DIN 6336 Similar, D=M08X20, D1= 32, External Thread, Steel, Black Plastic, Cap: Yellow (K0155.4087X20)
- KIPP Star Grip, DIN 6336 Similar, D=M10X45, D1= 50, External Thread, Steel, Black Plastic, Cap: Black (K0155.4101X45)
- KIPP Star Grip, DIN 6336 Similar, D=M12, D1= 63, Tapped Bushing, Steel, Black Plastic, Cap: Red (K0155.2126)
- KIPP Knurled Thumb Screws in steel or stainless steel, DIN 464, metric (K0140.04X10)
- KIPP Wing Grip D=M06 A=38, H=18, Form: K, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.0906)
- Kipp Hand Knobs and Wheels