Shop All Knobs
Kipp
Palm Grip, DIN 6335, D=1/2-13 D1= 63 H=42, Style E, Tapped Blind Hole, Stainless Steel Polished
Mfr # K0146.5063A52
Zoro # G3676364
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural Polished
- Diameter 63mm
- Finish Polished
- Height 42mm
- Knob Type Palm Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Diameter | 63mm |
Height | 42mm |
Screw Length | 22.00 mm |
Thread Size | 1/2"-13 |
Overall Height | 42.00mm |
Base Dia. | 20.00mm |
Handle Dia. | 63.00mm |
Details
Color | Natural Polished |
Finish | Polished |
Knob Type | Palm Grip |
Material | Stainless Steel |
Style | Style E |
Item | Hand Knob |
Type | Style E |
Standards | Similar to DIN 6335 |
Handle Material | Stainless Steel |
Handle Type | 4 Point |
Tap Type | Blind Hole |
System of Measurement | Inch |
Description
Hand Knob, Handle Type 4 Point, Handle Material Stainless Steel, Mounting Type Tapped, Thread Size 1/2 In.-13, Handle Dia. 63.00mm, Base Dia. 20.00mm, Overall Height 42.00mm, Screw Length 22.00 mm, Tap Type Blind Hole, Standards Similar to DIN 6335, Color Natural Polished, Finish Polished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 6" Wire Stripping Pliers, European (3HZF4)
- WERA Combination Wrench Set, Metric, 6 pcs. (05020022001)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 19mm 6 pt Metric Socket, 6 Points (319)
- MITEE-BITE PRODUCTS Mach. Fxture Clamp, Wedge, 1/2-13,10004lb. (60153)
- KIPP Star Grip, Similar To DIN 6336, D=1/4-20X20, D1= 32 H=20, External Thread, Thermoplastic Black (K0154.4A2X20)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 1/2-13X80, Die Cast Zinc Red RAL 3003, Comp: Steel (K0122.5A527X80)
- KIPP Palm Grip, DIN 6335, D=5/16-18 D1= 40 H=26, Style D, Tapped and Drilled, Stainless Steel Polished (K0146.4040A32)
- KIPP Wing Grip D=M06 A=38 H=18 Stainless Steel 1.4308 Polished (K0273.906)
- KIPP Ball Knobs in plastic to DIN 319 ext. Style E, tapped bushing, metric (K0158.22005)
- KIPP Adjustable Handle, Size: 0 8-32X15, Zinc Black Satin, Comp: Stainless Steel (K0123.0AE1X15)
- KIPP Star Grip, DIN 6336 Similar, D=M08X15, D1= 40, External Thread, Steel, Black Plastic, Cap: Red (K0155.40816X15)
- Kipp Hand Knobs and Wheels