Shop All Knobs
Kipp
Palm Grip, DIN 6335, D1= 32, D=0, 25 H=21, Style B, Drilled Through, Stainless Steel Polished
Mfr # K0146.2032CM2
Zoro # G3622726
product price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural Polished
- Diameter 32mm
- Finish Polished
- Height 21mm
- Knob Type Palm Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Diameter | 32mm |
Height | 21mm |
Overall Length | 3.78 in |
Overall Height | 21.00mm |
Base Dia. | 12.00mm |
Inside Dia. | 1/4 in |
Handle Dia. | 32.00mm |
Details
Color | Natural Polished |
Finish | Polished |
Knob Type | Palm Grip |
Material | Stainless Steel |
Style | Style B |
Item | Hand Knob |
Type | Style B |
Includes | 1/4 in Hole Size |
Standards | Similar to DIN 6335 |
Handle Type | 4 Point |
Handle Material | Stainless Steel |
Tap Type | Through Hole |
Description
Hand Knob, Handle Type 4 Point, Handle Material Stainless Steel, Mounting Type Unthreaded Reamed Hole, Handle Dia. 32.00mm, Base Dia. 12.00mm, Overall Height 21.00mm, Inside Dia. 1/4 in, Overall Length 3.78 in, Tap Type Through Hole, Includes 1/4 in Hole Size, Standards Similar to DIN 6335, Color Natural Polished, Finish Polished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive, 1/4 in 6 pt SAE Socket, 6 Points (J6908HF)
- SERVICE SOLUTIONS U.S. Service Adjustable Spanner Wrench (OT1266)
- LENOX Band Saw Blade, 16 ft. 11 in L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel (1793134)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (491-C-PZDX-5PK)
- KIPP Wing Grip D=M06X20 A=38, H=18, Form: L, Plastic Black, Comp: Steel, Blue-Passivated, Cap: Gray (K0274.9065X20)
- KIPP Star Grip, DIN 6336 Similar, D=M10X20, D1= 50, External Thread, Steel, Black Plastic, Cap: Black (K0155.4101X20)
- KIPP Adjustable Handle, Mod. Design, Protective Cap Sz. 2, M06X20, Cast Zinc Orange RAL2004, Comp: Steel (K0122.92062X20)
- KIPP Star Grip, DIN 6336 Similar, D=3/8-16X40, D1= 40, External Thread, Steel, Black Plastic, Cap Yellow (K0155.4A47X40)
- KIPP Star Grip, Form: E, Tapped Blind Hole, DIN 6336, D=1/4-20, D1= 32, H=21, Stainless Steel Polished (K0150.532A22)
- KIPP Wing Grip, Mini, D=5/16-18X40 A=28, Form: L, Plastic Black, Comp: Steel, Blue-Passivated (K0274.0A3X40)
- ELESA Brass boss, threaded hole, VCT.40 B-M8-LP-C9 (VCT-B-LP)
- Kipp Knobs