Shop All Structural Framing System Accessories
Kipp
Nut DIN508, D=M27, Nb=32, Carbon Steel Black
Mfr # K0377.27
Zoro # G302198198
$51.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size M27
- Nut Style T-Nut
- Basic Material Steel
- Fastener Finish Bright
- Base Size 50 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0377.27
- Zoro # G302198198
- Country of Origin Taiwan, Province of China
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | M27 |
Base Size | 50 mm |
Barrel Dia. | 31.5 mm |
Barrel Height | 20 mm |
Length | 50 mm |
Details
Nut Style | T-Nut |
Basic Material | Steel |
Fastener Finish | Bright |
System of Measurement | Metric |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRESTON Drill Bit Holder, 1-3/4inHx1-5/8inW, 22lb. (838373-51)
- DURHAM MFG Cabinet, 60" wide, 14 gauge, 6" legs, 4 adjustable shelves (SSC-602484-4S-95)
- JARKE Inclined Starter Cantilever Rack, 7 ft. H (CR-5)
- GLOBAL EQUIPMENT Reel Rack Starter Unit 48"W x 36"D x 120"H (653181)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=1.25", B=1.25" (K0472.5CTCT)
- KIPP Tube Clamp 3-Way Flat Aluminum, For Round Tubes, Comp: Steel, A=0.75", B=0.75" (K0475.5CRCR)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=2", B=2" (K0472.5D4D4)
- KIPP Double Ball Catch, A=50 60X11X13, 2, Brass Chromed, Comp:Ball Stainless Steel (K0583.60)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=1", B=0.75" (K0472.5CRCS)
- KIPP Tube Clamp 3-Way Flat Aluminum, For Round Tubes, Comp: Steel, A=2", B=2" (K0475.5D4D4)
- SIMPSON STRONG-TIE Strap Lsta24 24 In. (LSTA24)
- Kipp Structural Framing Systems