Shop All Structural Framing System Accessories
Kipp
Nut DIN508, D=M24, Nb=28, Carbon Steel Black
Mfr # K0377.24
Zoro # G702198200
product price: $16.25
/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size M24
- Nut Style T-Nut
- Basic Material Steel
- Fastener Finish Bright
- Base Size 44 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0377.24
- Zoro # G702198200
- Country of Origin France
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | M24 |
Base Size | 44 mm |
Barrel Dia. | 27.6 mm |
Barrel Height | 18 mm |
Length | 44 mm |
Details
Nut Style | T-Nut |
Basic Material | Steel |
Fastener Finish | Bright |
System of Measurement | Metric |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY RACK & WIRE Beam, Teardrop, Roll Formed Style, 5-1/2" H, 144 in W, 2 1/2 in D, Orange (IBN55144)
- TENNSCO Shelf, 18 In x 18 In x 3/4 In, Gray (304 LIGHT GRAY)
- QUANTUM STORAGE SYSTEMS Wire Shelving Unit, 18"D x 30"W x 72"H, 4 Shelves, Chrome (RWR72-1830LD)
- RUBBERMAID Storage Tote, Dark Indigo Metallic, 28 7/8 in L, 19 7/8 in W, 16 3/4 in H, 25 gal Volume Capacity (RMRT250002)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=0.5", B=0.5" (K0472.5CPCP)
- KIPP Tube Clamp 4-Way Flat Aluminum, Square, Comp: Steel, A=1.5", B=1.5" (K0473.52D2D2)
- KIPP Tube Clamp 4-Way Flat Aluminum, For Round And Square Tubes, Comp: Steel, A=1", B=1" (K0474.5CSCS)
- KIPP Tube Clamp 3-Way Flat Aluminum, For Round Tubes, Comp: Steel, A=0.75", B=0.75" (K0475.5CRCR)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=1.25", B=1.25" (K0472.5CTCT)
- KIPP Tube Clamp 3-Way Flat Aluminum, For Round Tubes, Comp: Steel, A=2", B=2" (K0475.5D4D4)
- 80/20 Standard Drop-In T-Nut M6 45 Series (13129)
- Kipp Structural Framing Systems