Shop All Structural Framing System Accessories
Kipp
Nut DIN508, D=M20, Nb=28, Carbon Steel Black
Mfr # K0377.202
Zoro # G902198123
$18.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size M20
- Nut Style T-Nut
- Basic Material Steel
- Fastener Finish Bright
- Base Size 44 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0377.202
- Zoro # G902198123
- Country of Origin France
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | M20 |
Base Size | 44 mm |
Barrel Dia. | 27.6 mm |
Barrel Height | 18 mm |
Length | 44 mm |
Details
Nut Style | T-Nut |
Basic Material | Steel |
Fastener Finish | Bright |
System of Measurement | Metric |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FATH Pivot Joint, 82.6 mmx44.9 mm, 45 Series (093GAF45AN)
- CRAWFORD PRODUCTS 10 DBL Prong Peg Hook (14510-75)
- ZORO SELECT Workbench Top, Butcher Block, 120x30 in. (800XE4)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (HDCV246078-4S95)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=2", B=2" (K0472.5D4D4)
- KIPP Tube Clamp 4-Way Flat Aluminum, Square, Comp: Steel, A=1.5", B=1.5" (K0472.52D2D2)
- KIPP Tube Clamp 3-Way Flat Aluminum, For Round Tubes, Comp: Steel, A=2", B=2" (K0475.5D4D4)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=1.25", B=1.25" (K0472.5CTCT)
- KIPP Nut DIN508, D=M14, Nb=16, Carbon Steel Black (K0377.14)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=1", B=0.5" (K0472.5CPCS)
- 80/20 Double Ball Catch, Nylon, Black (12019)
- Kipp Structural Framing System Accessories