Shop All Structural Framing System Accessories
Kipp
Nut DIN508, D=M20, Nb=24, Carbon Steel Black
Mfr # K0377.201
Zoro # G202198182
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size M20
- Nut Style T-Nut
- Basic Material Steel
- Fastener Finish Bright
- Base Size 40 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0377.201
- Zoro # G202198182
- Country of Origin Unknown
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | M20 |
Base Size | 40 mm |
Barrel Dia. | 23.6 mm |
Barrel Height | 16 mm |
Length | 40 mm |
Details
Nut Style | T-Nut |
Basic Material | Steel |
Fastener Finish | Bright |
System of Measurement | Metric |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Blue, Polyethylene, 23 1/2 in L, 15 1/2 in W, 12 in H (SNT240BL)
- FAZTEK Base Plate w/Fasteners, for 3/8-16 Thread (15BP2561)
- HALLOWELL Boltless Shelf, 24"D x 60"W, Steel (DRHCWL6024ME)
- PIG Lead Diverter Mobile Collection Containr (TLS1100)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=2", B=2" (K0472.5D4D4)
- KIPP Tube Clamp 3-Way Flat Aluminum, For Round Tubes, Comp: Steel, A=0.75", B=0.75" (K0475.5CRCR)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=0.5", B=0.5" (K0472.5CPCP)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=1", B=1" (K0472.5CSCS)
- KIPP Tube Clamp 4-Way Flat Aluminum, Square, Comp: Steel, A=1.5", B=1.5" (K0473.52D2D2)
- KIPP Nut DIN508, D=M14, Nb=16, Carbon Steel Black (K0377.14)
- 80/20 Ctr Tap Base Plate, 50mm X 50mm W/M20 Tap (25-2362-BLACK)
- Kipp Structural Framing System Accessories