Shop All Structural Framing System Accessories
Kipp
Nut DIN508, D=M20, Nb=22, Carbon Steel Black
Mfr # K0377.20
Zoro # G402198173
product price: $9.09
/ea
$9.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size M20
- Nut Style T-Nut
- Basic Material Steel
- Fastener Finish Bright
- Base Size 35 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0377.20
- Zoro # G402198173
- Country of Origin Germany
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | M20 |
Base Size | 35 mm |
Barrel Dia. | 21.6 mm |
Barrel Height | 14 mm |
Length | 35 mm |
Details
Nut Style | T-Nut |
Basic Material | Steel |
Fastener Finish | Bright |
System of Measurement | Metric |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Fire Rated Chest Safe, 0.15 cu ft, 18.9 lb, Key Lock (1102)
- 80/20 T-Slot Framing System, Single, 4 ft, Black (1515-LITE-BLACK-48)
- ZORO SELECT Wire Shelving Unit, 24"D x 36"W x 63"H, 4 Shelves, Chrome (1PGF3)
- HUSKY RACK & WIRE Beam, Teardrop, Roll Formed Style, 4-5/16" H, 108 in W, 2 1/2 in D, Orange (IBX43108)
- KIPP Tube Clamp 3-Way Flat Aluminum, For Round Tubes, Comp: Steel, A=2", B=2" (K0475.5D4D4)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=0.75", B=0.75" (K0472.5CRCR)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=0.5", B=0.5" (K0472.5CPCP)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=2", B=2" (K0472.5D4D4)
- KIPP Nut DIN508, D=M14, Nb=16, Carbon Steel Black (K0377.14)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=1.5", B=1.5" (K0472.5D2D2)
- 80/20 T-Handle Hex Wrench 3/16" (6000)
- Kipp Structural Framing Systems