Shop All Structural Framing System Accessories
Kipp
Nut DIN508, D=M18, Nb=22, Carbon Steel Black
Mfr # K0377.181
Zoro # G202198175
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size M18
- Nut Style T-Nut
- Basic Material Steel
- Fastener Finish Bright
- Base Size 35 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0377.181
- Zoro # G202198175
- Country of Origin Unknown
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | M18 |
Base Size | 35 mm |
Barrel Dia. | 21.6 mm |
Barrel Height | 14 mm |
Length | 35 mm |
Details
Nut Style | T-Nut |
Basic Material | Steel |
Fastener Finish | Bright |
System of Measurement | Metric |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Open Head Transport Drum, Steel, 30 gal, Lined, Black (CQ3005L)
- ZICO Standard Spring Clip, PK4 (CL 1.00)
- CHADKO Translucent Shelf Liner 36 x 18 (GSM 4)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 72-5/8"W x 84"H, 5 Shelves, Steel (ZB7-7224S-5C)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=1.25", B=1.25" (K0472.5CTCT)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=1", B=0.75" (K0472.5CRCS)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=1", B=0.5" (K0472.5CPCS)
- KIPP Tube Clamp 4-Way Flat Aluminum, Square, Comp: Steel, A=1.5", B=1.5" (K0473.52D2D2)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=1", B=1" (K0472.5CSCS)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=0.5", B=0.5" (K0472.5CPCP)
- 80/20 Roll-In T-Nut W/Spring Leaf Sa 5/16-18 (13041)
- Kipp Structural Framing Systems