Shop All Structural Framing System Accessories
Kipp
Nut DIN508, D=M18, Nb=20, Carbon Steel Black
Mfr # K0377.18
Zoro # G202198281
product price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size M18
- Nut Style T-Nut
- Basic Material Steel
- Fastener Finish Bright
- Base Size 32 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0377.18
- Zoro # G202198281
- Country of Origin Unknown
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | M18 |
Base Size | 32 mm |
Barrel Dia. | 19.6 mm |
Barrel Height | 12 mm |
Length | 32 mm |
Details
Nut Style | T-Nut |
Basic Material | Steel |
Fastener Finish | Bright |
System of Measurement | Metric |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Drum Lifter Rotator And Transport, Strap (DRUM-LRT-EC)
- HALLOWELL 22 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary (425S18A-HG)
- ZORO SELECT Wire Shelving Unit, 18"D x 60"W x 85"H, 4 Shelves, Chrome (2KPD9)
- STACKBIN Steel Sectional Stacking Bin, 4 1/2 in D x 12 in H x 5 1/2 in W, 1 Shelves, Gray (3-1SS)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=0.5", B=0.5" (K0472.5CPCP)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=0.75", B=0.75" (K0472.5CRCR)
- KIPP Tube Clamp 4-Way Flat Aluminum, For Round And Square Tubes, Comp: Steel, A=1", B=1" (K0474.5CSCS)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=1.25", B=1.25" (K0472.5CTCT)
- KIPP Tube Clamp 3-Way Flat Aluminum, For Round Tubes, Comp: Steel, A=0.75", B=0.75" (K0475.5CRCR)
- KIPP Double Ball Catch, A=50 60X11X13, 2, Brass Chromed, Comp:Ball Stainless Steel (K0583.60)
- 80/20 Standard Hinge 2-Hole Tab10 Nylon Blk (12252)
- Kipp Structural Framing Systems