Shop All Structural Framing System Accessories
Kipp
Nut DIN508, D=M16, Nb=22, Aluminum Silver
Mfr # K0377.216
Zoro # G702198231
product price: $43.29
/ea
$43.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size M16
- Nut Style T-Nut
- Basic Material Aluminium
- Fastener Finish Bright
- Base Size 35 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0377.216
- Zoro # G702198231
- Country of Origin Taiwan, Province of China
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | M16 |
Base Size | 35 mm |
Barrel Dia. | 21.6 mm |
Barrel Height | 14 mm |
Length | 35 mm |
Details
Nut Style | T-Nut |
Basic Material | Aluminium |
Fastener Finish | Bright |
System of Measurement | Metric |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Wire Shelf, 24"D x 24"W, Chrome (2424BR)
- FLAMBEAU Compartment Box with 18 compartments, Plastic, 1 3/8 in H x 4 in W (T200)
- QUANTUM STORAGE SYSTEMS Modular Dunnage Unit, 60 in Overall Depth (186014DGY)
- 80/20 8 Hole Inside Gusset, For 1020/2020 (4138)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=1.25", B=1.25" (K0472.5CTCT)
- KIPP Tube Clamp 4-Way Flat Aluminum, Square, Comp: Steel, A=1.5", B=1.5" (K0472.52D2D2)
- KIPP Nut DIN508, D=M14, Nb=16, Carbon Steel Black (K0377.14)
- KIPP Double Ball Catch, A=50 60X11X13, 2, Brass Chromed, Comp:Ball Stainless Steel (K0583.60)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=1", B=1" (K0472.5CSCS)
- KIPP Tube Clamp 3-Way Flat Aluminum, For Round Tubes, Comp: Steel, A=0.75", B=0.75" (K0475.5CRCR)
- SIMPSON STRONG-TIE Composite Base Cps6 6X6 (CPS6)
- Kipp Structural Framing Systems