Shop All Structural Framing System Accessories
Kipp
Nut DIN508, D=M16, Nb=20, Carbon Steel Black
Mfr # K0377.161
Zoro # G702198149
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size M16
- Nut Style T-Nut
- Basic Material Steel
- Fastener Finish Bright
- Base Size 32 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0377.161
- Zoro # G702198149
- Country of Origin Germany
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | M16 |
Base Size | 32 mm |
Barrel Dia. | 19.6 mm |
Barrel Height | 12 mm |
Length | 32 mm |
Details
Nut Style | T-Nut |
Basic Material | Steel |
Fastener Finish | Bright |
System of Measurement | Metric |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUSE Honeywell 0.52 Cu. Ft. Water Resistant Steel Fire & Security Safe (HO374038)
- TENNSCO Bolted Work Bench, Steel, 60" W, 33-1/2" Height, 2500 lb., Straight (WBA-1-3060S)
- TRITON PRODUCTS DuraHook Wall Organizer - 2 DuraBoards 24 Hooks 4 Hanging Bins and Mounting Hardware (990-S)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 1/8 in W, 4 in H, 11 5/8 in L, Yellow (QSB101YL)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=1.25", B=1.25" (K0472.5CTCT)
- KIPP Tube Clamp 4-Way Flat Aluminum, Square, Comp: Steel, A=1.5", B=1.5" (K0472.52D2D2)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=1", B=1" (K0472.5CSCS)
- KIPP Nut DIN508, D=M14, Nb=16, Carbon Steel Black (K0377.14)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=1", B=0.75" (K0472.5CRCS)
- KIPP Tube Clamp 4-Way Flat Aluminum, Square, Comp: Steel, A=1.5", B=1.5" (K0473.52D2D2)
- SIMPSON STRONG-TIE CONNECTOR SCREW #9X1.5"" (SD9112R100)
- Kipp Structural Framing Systems