Shop All Structural Framing System Accessories
Kipp
Nut DIN508, D=M16, Nb=18, Stainless Steel Silver
Mfr # K0377.816
Zoro # G002198214
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size M16
- Nut Style T-Nut
- Basic Material Stainless steel
- Fastener Finish Bright
- Base Size 28 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0377.816
- Zoro # G002198214
- Country of Origin Germany
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | M16 |
Base Size | 28 mm |
Barrel Dia. | 17.6 mm |
Barrel Height | 10 mm |
Length | 28 mm |
Details
Nut Style | T-Nut |
Basic Material | Stainless steel |
Fastener Finish | Bright |
System of Measurement | Metric |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID Black/Gray Attached Lid Container, Plastic (RMAP080000)
- AKRO-MILS Plastic Divider, Black, 6 PK (42105)
- WEATHER GUARD MODEL 1925-5-02 CAB PROTECTOR MOUNTING KIT, 65.0IN-65.5IN, BLACK (9254)
- DURHAM MFG Durham Steel Storage Parts Drawer Cabinet 006-95 - 18 Drawers (006-95)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=1", B=0.75" (K0472.5CRCS)
- KIPP Tube Clamp 4-Way Flat Aluminum, For Round And Square Tubes, Comp: Steel, A=1", B=1" (K0474.5CSCS)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=0.5", B=0.5" (K0472.5CPCP)
- KIPP Double Ball Catch, A=50 60X11X13, 2, Brass Chromed, Comp:Ball Stainless Steel (K0583.60)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=1.5", B=1.5" (K0472.5D2D2)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=1", B=1" (K0472.5CSCS)
- 80/20 End Cap, For 40-4080/40-4080-LITE, PK2 (40-2045-2)
- Kipp Structural Framing System Accessories