Shop All Structural Framing System Accessories
Kipp
Nut DIN508, D=M14, Nb=18, Carbon Steel Black
Mfr # K0377.141
Zoro # G802198124
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size M14
- Nut Style T-Nut
- Basic Material Steel
- Fastener Finish Bright
- Base Size 28 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0377.141
- Zoro # G802198124
- Country of Origin Germany
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | M14 |
Base Size | 28 mm |
Barrel Dia. | 17.6 mm |
Barrel Height | 10 mm |
Length | 28 mm |
Details
Nut Style | T-Nut |
Basic Material | Steel |
Fastener Finish | Bright |
System of Measurement | Metric |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Six Tier Locker, 12x12, x12, 6 Door, Unassembled, Gray (652054GY)
- AKRO-MILS 60 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 5 in H, 10 7/8 in L, Clear (30255SCLAR)
- QUANTUM STORAGE SYSTEMS 60 lb Shelf Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 14 in L, Orange (SSB443OR)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 48-5/8"W x 84"H, 4 Shelves, Steel (ZV7-4824S-4D SAND)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=1", B=0.75" (K0472.5CRCS)
- KIPP Tube Clamp 4-Way Flat Aluminum, For Round And Square Tubes, Comp: Steel, A=1", B=1" (K0474.5CSCS)
- KIPP Tube Clamp 3-Way Flat Aluminum, For Round Tubes, Comp: Steel, A=0.75", B=0.75" (K0475.5CRCR)
- KIPP Double Ball Catch, A=50 60X11X13, 2, Brass Chromed, Comp:Ball Stainless Steel (K0583.60)
- KIPP Tube Clamp 4-Way Flat Aluminum, Square, Comp: Steel, A=1.5", B=1.5" (K0472.52D2D2)
- KIPP Tube Clamp 3-Way Flat Aluminum, For Round Tubes, Comp: Steel, A=2", B=2" (K0475.5D4D4)
- 80/20 Drop In, Panel Bracket, 10 S (2489)
- Kipp Structural Framing System Accessories