Shop All Structural Framing System Accessories
Kipp
Nut DIN508, D=M14, Nb=16, Stainless Steel Silver
Mfr # K0377.814
Zoro # G602198225
product price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size M14
- Nut Style T-Nut
- Basic Material Stainless steel
- Fastener Finish Bright
- Base Size 25 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0377.814
- Zoro # G602198225
- Country of Origin Unknown
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | M14 |
Base Size | 25 mm |
Barrel Dia. | 15.6 mm |
Barrel Height | 9 mm |
Length | 25 mm |
Details
Nut Style | T-Nut |
Basic Material | Stainless steel |
Fastener Finish | Bright |
System of Measurement | Metric |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5 gal Open Head Pail, 12-3/8 in Dia, 14-3/4 in H, Red, HDPE (ROP2150R-M)
- VESTIL Drum Storage Rack, 2 Wide, 3 High (DRK-2-3)
- DURHAM MFG Mobile Workbench, 4000 lb., 39-9/16" H (DWBM-3072-BE-PS-95)
- PORTA-FAB Optional Window, H 36 In, W 48 In (FW-TEMP)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=1.5", B=1.5" (K0472.5D2D2)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=1.25", B=1.25" (K0472.5CTCT)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=1", B=0.75" (K0472.5CRCS)
- KIPP Tube Clamp 4-Way Flat Aluminum, Square, Comp: Steel, A=1.5", B=1.5" (K0473.52D2D2)
- KIPP Tube Clamp 3-Way Flat Aluminum, For Round Tubes, Comp: Steel, A=0.75", B=0.75" (K0475.5CRCR)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=1", B=0.5" (K0472.5CPCS)
- 80/20 Push In Fastener Red, 15 S (3274RED)
- Kipp Structural Framing Systems