Shop All Structural Framing System Accessories
Kipp
Nut DIN508, D=M12, Nb=22, Carbon Steel Black
Mfr # K0377.124
Zoro # G402198135
product price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size M12
- Nut Style T-Nut
- Basic Material Steel
- Fastener Finish Bright
- Base Size 35 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0377.124
- Zoro # G402198135
- Country of Origin Germany
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | M12 |
Base Size | 35 mm |
Barrel Dia. | 21.6 mm |
Barrel Height | 14 mm |
Length | 35 mm |
Details
Nut Style | T-Nut |
Basic Material | Steel |
Fastener Finish | Bright |
System of Measurement | Metric |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Shelving Unit, 18"D x 36"W x 63"H, 4 Shelves, Black (32V392)
- LITTLE GIANT 14 ga. ga. Storage Cabinet, 48 in W, 78 in H (SSLP4-A-2448)
- DURHAM MFG Wall Mount Cabinet W/ 2 Adj Shlvs, 2 Doors, A Keyed Handle (072SD-95)
- ZORO SELECT 15 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 4 in H, 11 5/8 in L, Yellow (30150YELLOBLANK)
- KIPP Tube Clamp 3-Way Flat Aluminum, For Round Tubes, Comp: Steel, A=2", B=2" (K0475.5D4D4)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=0.5", B=0.5" (K0472.5CPCP)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=1", B=0.5" (K0472.5CPCS)
- KIPP Tube Clamp 4-Way Flat Aluminum, Square, Comp: Steel, A=1.5", B=1.5" (K0473.52D2D2)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=0.75", B=0.75" (K0472.5CRCR)
- KIPP Tube Clamp 4-Way Flat Aluminum, Square, Comp: Steel, A=1.5", B=1.5" (K0472.52D2D2)
- EZTUBE 3in Baseplate Black (100-391 BK)
- Kipp Structural Framing Systems