Shop All Structural Framing System Accessories
Kipp
Nut DIN508, D=M12, Nb=20, Carbon Steel Black
Mfr # K0377.123
Zoro # G602198140
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size M12
- Nut Style T-Nut
- Basic Material Steel
- Fastener Finish Bright
- Base Size 32 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0377.123
- Zoro # G602198140
- Country of Origin Germany
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | M12 |
Base Size | 32 mm |
Barrel Dia. | 19.6 mm |
Barrel Height | 12 mm |
Length | 32 mm |
Details
Nut Style | T-Nut |
Basic Material | Steel |
Fastener Finish | Bright |
System of Measurement | Metric |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Add-On Shelf Post 74", Black, 2PK (74PBL-2 9995Z-8)
- ZORO SELECT Wire Shelving Unit, 18"D x 36"W x 63"H, 5 Shelves, Chrome (32V394)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Blue, Polyethylene, 23 1/2 in L, 15 1/2 in W, 12 in H (SNT240BL)
- AKRO-MILS 50 lb Hang & Stack Storage Bin, Plastic, 11 in W, 5 in H, 10 7/8 in L, Yellow (30235YELLO)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=1", B=0.75" (K0472.5CRCS)
- KIPP Double Ball Catch, A=50 60X11X13, 2, Brass Chromed, Comp:Ball Stainless Steel (K0583.60)
- KIPP Tube Clamp 4-Way Flat Aluminum, Square, Comp: Steel, A=1.5", B=1.5" (K0473.52D2D2)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=1", B=1" (K0472.5CSCS)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=2", B=2" (K0472.5D4D4)
- KIPP Tube Clamp 3-Way Flat Aluminum, For Round Tubes, Comp: Steel, A=2", B=2" (K0475.5D4D4)
- 80/20 Slotted 9 Hole Inside Corner Bracket 15S (4281)
- Kipp Structural Framing Systems