Shop All Structural Framing System Accessories
Kipp
Nut DIN508, D=M12, Nb=18, Carbon Steel Black
Mfr # K0377.122
Zoro # G302198181
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size M12
- Nut Style T-Nut
- Basic Material Steel
- Fastener Finish Bright
- Base Size 28 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0377.122
- Zoro # G302198181
- Country of Origin Germany
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | M12 |
Base Size | 28 mm |
Barrel Dia. | 17.6 mm |
Barrel Height | 10 mm |
Length | 28 mm |
Details
Nut Style | T-Nut |
Basic Material | Steel |
Fastener Finish | Bright |
System of Measurement | Metric |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Left Hand Pivot Assembly W/L-Handle 10 S (4139)
- LITTLE GIANT Perforated Rack Decking (RDP-3646-3)
- DURHAM MFG Mobile Workbench, 4000 lb., 30 inL, 72 inW (DWBM-3072-BE-95)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 18 in W x 1/4 in D x 20 in H, Gray (QLP-1819)
- KIPP Tube Clamp 3-Way Flat Aluminum, For Round Tubes, Comp: Steel, A=2", B=2" (K0475.5D4D4)
- KIPP Tube Clamp 4-Way Flat Aluminum, Square, Comp: Steel, A=1.5", B=1.5" (K0472.52D2D2)
- KIPP Tube Clamp 4-Way Flat Aluminum, For Round And Square Tubes, Comp: Steel, A=1", B=1" (K0474.5CSCS)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=1", B=1" (K0472.5CSCS)
- KIPP Tube Clamp 4-Way Flat Aluminum, Square, Comp: Steel, A=1.5", B=1.5" (K0473.52D2D2)
- KIPP Nut DIN508, D=M14, Nb=16, Carbon Steel Black (K0377.14)
- 80/20 Support, 45 Degree, 1010 X 6" Blk Ano (2565-BLACK)
- Kipp Structural Framing System Accessories