Shop All Structural Framing System Accessories
Kipp
Nut DIN508, D=M12, Nb=14, Stainless Steel Silver
Mfr # K0377.812
Zoro # G702198286
product price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size M12
- Nut Style T-Nut
- Basic Material Stainless steel
- Fastener Finish Bright
- Base Size 22 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0377.812
- Zoro # G702198286
- Country of Origin Germany
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | M12 |
Base Size | 22 mm |
Barrel Dia. | 13.6 mm |
Barrel Height | 8 mm |
Length | 22 mm |
Details
Nut Style | T-Nut |
Basic Material | Stainless steel |
Fastener Finish | Bright |
System of Measurement | Metric |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Metal Antimicrobial Shelving Unit, 18"D x 48"W x 87"H, 8 Shelves, Steel (4723-18PL-AM)
- LEWISBINS 15 lb Hang & Stack Storage Bin, Plastic, 11 1/2 in W, 6 in H, 12 7/8 in L, Black (PB41-FXL)
- JAMCO Workbench Top, Stainless Steel (UL372)
- TENNSCO Wardrobe Locker, 36 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Gray (STS-121872-3MG)
- KIPP Nut DIN508, D=M14, Nb=16, Carbon Steel Black (K0377.14)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=1", B=0.5" (K0472.5CPCS)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=1", B=1" (K0472.5CSCS)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=1", B=0.75" (K0472.5CRCS)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=0.75", B=0.75" (K0472.5CRCR)
- KIPP Tube Clamp 4-Way Flat Aluminum, Square, Comp: Steel, A=1.5", B=1.5" (K0472.52D2D2)
- FATH Monitor Mount, Aluminum, 236 x436 x100 mm (6MHM75100S40)
- Kipp Structural Framing Systems