Shop All Structural Framing System Accessories
Kipp
Nut DIN508, D=M12, Nb=14, Carbon Steel Black
Mfr # K0377.12
Zoro # G002198252
product price: $3.29
/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size M12
- Nut Style T-Nut
- Basic Material Steel
- Fastener Finish Bright
- Base Size 22 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0377.12
- Zoro # G002198252
- Country of Origin Germany
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | M12 |
Base Size | 22 mm |
Barrel Dia. | 13.6 mm |
Barrel Height | 8 mm |
Length | 22 mm |
Details
Nut Style | T-Nut |
Basic Material | Steel |
Fastener Finish | Bright |
System of Measurement | Metric |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBERTY SAFE Safe Light Kit (15851)
- GLOBAL INDUSTRIAL Universal Brace Kit (234CP67)
- GLOBAL EQUIPMENT 60x36 Adjustable Height Workbench C-Channel Leg - Shop Top Square Edge Gray (183163)
- STEEL KING Beam, Teardrop, Roll Formed Style, 3-9/16" H, 96 in W, 2 7/16 in D, Orange (SBRUM350096P)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=1", B=1" (K0472.5CSCS)
- KIPP Nut DIN508, D=M14, Nb=16, Carbon Steel Black (K0377.14)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=1", B=0.5" (K0472.5CPCS)
- KIPP Tube Clamp 4-Way Flat Aluminum, For Round And Square Tubes, Comp: Steel, A=1", B=1" (K0474.5CSCS)
- KIPP Tube Clamp 4-Way Flat Aluminum, Square, Comp: Steel, A=1.5", B=1.5" (K0473.52D2D2)
- KIPP Tube Clamp 4-Way Flat Aluminum, Square, Comp: Steel, A=1.5", B=1.5" (K0472.52D2D2)
- SIMPSON STRONG-TIE Lus24 Joist Hanger (LUS24)
- Kipp Structural Framing Systems