Shop All Structural Framing System Accessories
Kipp
Nut DIN508, D=M10, Nb=14, Carbon Steel Black
Mfr # K0377.101
Zoro # G302198228
product price: $3.79
/ea
Sold in multiples of 2 for $7.58
$7.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size M10
- Nut Style T-Nut
- Basic Material Steel
- Fastener Finish Bright
- Base Size 22 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0377.101
- Zoro # G302198228
- Country of Origin Germany
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | M10 |
Base Size | 22 mm |
Barrel Dia. | 13.6 mm |
Barrel Height | 8 mm |
Length | 22 mm |
Details
Nut Style | T-Nut |
Basic Material | Steel |
Fastener Finish | Bright |
System of Measurement | Metric |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Mobile Bench Cabinet, 36"W, 2 Perf Doors, Center Shelf, Butcher Block (MJP32D-2436-FL)
- MILLER ELECTRIC Vise and Vise Mount, 7W x 14D x 12H, Gray (300611)
- L E JOHNSON 60 BIFLD DR HDW Set (1700606H)
- GLOBAL INDUSTRIAL Adjustable Height Leg For 30 Bench, 29 to 35, Black (249507BK)
- KIPP Tube Clamp 3-Way Flat Aluminum, For Round Tubes, Comp: Steel, A=0.75", B=0.75" (K0475.5CRCR)
- KIPP Tube Clamp 4-Way Flat Aluminum, For Round And Square Tubes, Comp: Steel, A=1", B=1" (K0474.5CSCS)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=0.5", B=0.5" (K0472.5CPCP)
- KIPP Tube Clamp 4-Way Flat Aluminum, Square, Comp: Steel, A=1.5", B=1.5" (K0473.52D2D2)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=1.5", B=1.5" (K0472.5D2D2)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=1.25", B=1.25" (K0472.5CTCT)
- 80/20 Cover Cap For 14074-14079 Nylon Blk (12034)
- Kipp Structural Framing Systems