Shop All Structural Framing System Accessories
Kipp
Nut DIN508, D=M10, Nb=12, Stainless Steel Silver
Mfr # K0377.810
Zoro # G402198197
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size M10
- Nut Style T-Nut
- Basic Material Stainless steel
- Fastener Finish Bright
- Base Size 18 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0377.810
- Zoro # G402198197
- Country of Origin Germany
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | M10 |
Base Size | 18 mm |
Barrel Dia. | 11.6 mm |
Barrel Height | 7 mm |
Length | 18 mm |
Details
Nut Style | T-Nut |
Basic Material | Stainless steel |
Fastener Finish | Bright |
System of Measurement | Metric |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Three-Tier 8", 8" & 8" Bowl Display (720308)
- STRONG HOLD 12 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (36-244)
- EKENA MILLWORK Bradford Steel Bracket, Hammered Gold 2"W x 9"D x 9"H (BKTM02X09X09BRHGO)
- TENNSCO Heavy Gauge Welded Steel Jumbo Storage Cabinet, 48 in W, 78" H (J1878SUPY)
- KIPP Tube Clamp 4-Way Flat Aluminum, Square, Comp: Steel, A=1.5", B=1.5" (K0472.52D2D2)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=1", B=0.75" (K0472.5CRCS)
- KIPP Tube Clamp 3-Way Flat Aluminum, For Round Tubes, Comp: Steel, A=2", B=2" (K0475.5D4D4)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=1.25", B=1.25" (K0472.5CTCT)
- KIPP Tube Clamp 4-Way Flat Aluminum, For Round And Square Tubes, Comp: Steel, A=1", B=1" (K0474.5CSCS)
- KIPP Nut DIN508, D=M14, Nb=16, Carbon Steel Black (K0377.14)
- 80/20 Joining Plate, 15 Series (4336-BLACK)
- Kipp Structural Framing System Accessories