Shop All Structural Framing System Accessories
Kipp
Nut DIN508, D=M06, Nb=8, Stainless Steel Silver
Mfr # K0377.806
Zoro # G802198261
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size M6
- Nut Style T-Nut
- Basic Material Stainless steel
- Fastener Finish Bright
- Base Size 13 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0377.806
- Zoro # G802198261
- Country of Origin Germany
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | M6 |
Base Size | 13 mm |
Barrel Dia. | 7.6 mm |
Barrel Height | 4 mm |
Length | 13 mm |
Details
Nut Style | T-Nut |
Basic Material | Stainless steel |
Fastener Finish | Bright |
System of Measurement | Metric |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD 24x60 Rolling Prep Table with Stainless Steel Top (AMG WT-2460-WHEELS)
- QUANTUM STORAGE SYSTEMS Modular Stacking Basket (204812BC)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Blue, Polyethylene, 18 in L, 11 in W, 6 in H, 0.5 cu ft Volume Capacity (SNT180BL)
- MYTON INDUSTRIES Black Bulk Container, Plastic, 23 cu ft Volume Capacity (MTD-2BLACK)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=1.25", B=1.25" (K0472.5CTCT)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=0.5", B=0.5" (K0472.5CPCP)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=2", B=2" (K0472.5D4D4)
- KIPP Tube Clamp 4-Way Flat Aluminum, For Round And Square Tubes, Comp: Steel, A=1", B=1" (K0474.5CSCS)
- KIPP Double Ball Catch, A=50 60X11X13, 2, Brass Chromed, Comp:Ball Stainless Steel (K0583.60)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=0.75", B=0.75" (K0472.5CRCR)
- 80/20 Economy, T-Slot Cover, Orange, 15 S (2827)
- Kipp Structural Framing Systems