Shop All Structural Framing System Accessories
Kipp
Nut DIN508, D=M06, Nb=10, Carbon Steel Black
Mfr # K0377.061
Zoro # G702198187
product price: $3.29
/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size M6
- Nut Style T-Nut
- Basic Material Steel
- Fastener Finish Bright
- Base Size 15 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0377.061
- Zoro # G702198187
- Country of Origin Germany
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | M6 |
Base Size | 15 mm |
Barrel Dia. | 9.6 mm |
Barrel Height | 6 mm |
Length | 15 mm |
Details
Nut Style | T-Nut |
Basic Material | Steel |
Fastener Finish | Bright |
System of Measurement | Metric |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO 22-3/8''x15-3/4'' Deep Shelf, Dark Brown, For Pipeline Wall Units, 2PK (PSORSLF24-MLBN)
- AKRO-MILS 150 lb Storage Bin, Plastic, 11 in W, 10 in H, 23 7/8 in L, Blue (30287BLUE)
- LEAKTITE 1 Quart 4-1/8 In. White Lid (LD1Q1NAT100)
- RUBBERMAID Bracket Wall/End Whtbg25 (3D32-LW-WHT)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=1", B=1" (K0472.5CSCS)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=1", B=0.5" (K0472.5CPCS)
- KIPP Double Ball Catch, A=50 60X11X13, 2, Brass Chromed, Comp:Ball Stainless Steel (K0583.60)
- KIPP Nut DIN508, D=M14, Nb=16, Carbon Steel Black (K0377.14)
- KIPP Tube Clamp 3-Way Flat Aluminum, For Round Tubes, Comp: Steel, A=2", B=2" (K0475.5D4D4)
- KIPP Tube Clamp 4-Way Flat Aluminum, Square, Comp: Steel, A=1.5", B=1.5" (K0472.52D2D2)
- 80/20 End Cap, For 40-4040/40-4040-LITE, PK2 (40-2030-2)
- Kipp Structural Framing System Accessories