Shop All Structural Framing System Accessories
Kipp
Nut B=54 Carbon Steel, Blank, Nb=36
Mfr # K0378.36
Zoro # G802198179
$22.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Style T-Nut blank
- Basic Material Steel
- Fastener Finish Bright
- Base Size 54 mm
- Barrel Dia. 35.5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0378.36
- Zoro # G802198179
- Country of Origin Unknown
- Category Structural Framing System Accessories
Dimensions
Base Size | 54 mm |
Barrel Dia. | 35.5mm |
Barrel Height | 22mm |
Length | 54 mm |
Details
Nut Style | T-Nut blank |
Basic Material | Steel |
Fastener Finish | Bright |
System of Measurement | Metric |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUADHANDS Mini Workbench (QH-WB-MINI)
- DURHAM MFG Moble Wrkbnch, 1200lb, 18-1/4inL, 29-3/4inW (2203-LU-95)
- DURASHELF Adjustable Vented Shelf, 96"x 16" (SH9616)
- AERO MANUFACTURING Premium Table, 60"W X 24"D X 35"H, W/ Adjustable Undershelf (2TG-2460)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=1.25", B=1.25" (K0472.5CTCT)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=1", B=1" (K0472.5CSCS)
- KIPP Tube Clamp 3-Way Flat Aluminum, For Round Tubes, Comp: Steel, A=2", B=2" (K0475.5D4D4)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=1", B=0.5" (K0472.5CPCS)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=1", B=0.75" (K0472.5CRCS)
- KIPP Tube Clamp 4-Way Flat Aluminum, For Round And Square Tubes, Comp: Steel, A=1", B=1" (K0474.5CSCS)
- 80/20 End Fastener, For 15S (3380)
- Kipp Structural Framing Systems