Shop All Structural Framing System Accessories
Kipp
Nut B=44 Carbon Steel, Blank, Nb=28
Mfr # K0378.28
Zoro # G002198108
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Style T-Nut blank
- Basic Material Steel
- Fastener Finish Bright
- Base Size 44 mm
- Barrel Dia. 27.6mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0378.28
- Zoro # G002198108
- Country of Origin Unknown
- Category Structural Framing System Accessories
Dimensions
Base Size | 44 mm |
Barrel Dia. | 27.6mm |
Barrel Height | 18mm |
Length | 44 mm |
Details
Nut Style | T-Nut blank |
Basic Material | Steel |
Fastener Finish | Bright |
System of Measurement | Metric |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Econ T-Slot Cover 45 Series - Yellow 2M (14108)
- NWS Shop Rag in a Box Holder, Silver (NW380605)
- AKRO-MILS Plastic Divider, Black, 4 11/16 in L, Not Applicable W, 4 5/16 in H, 6 PK (41230)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 10 1/4 in L, 4 1/4 in W, 4 3/4 in H, 6 PK (DUS230CO)
- KIPP Tube Clamp 3-Way Flat Aluminum, For Round Tubes, Comp: Steel, A=0.75", B=0.75" (K0475.5CRCR)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=2", B=2" (K0472.5D4D4)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=1", B=0.5" (K0472.5CPCS)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=1", B=0.75" (K0472.5CRCS)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=0.75", B=0.75" (K0472.5CRCR)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=1.25", B=1.25" (K0472.5CTCT)
- 80/20 Economy Leveling, Foot, 5/16-18 (2195)
- Kipp Structural Framing System Accessories