Shop All Structural Framing System Accessories
Kipp
Nut B=40 Carbon Steel, Blank, Nb=24
Mfr # K0378.24
Zoro # G302198259
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Style T-Nut blank
- Basic Material Steel
- Fastener Finish Bright
- Base Size 40 mm
- Barrel Dia. 23.6mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0378.24
- Zoro # G302198259
- Country of Origin Unknown
- Category Structural Framing System Accessories
Dimensions
Base Size | 40 mm |
Barrel Dia. | 23.6mm |
Barrel Height | 16mm |
Length | 40 mm |
Details
Nut Style | T-Nut blank |
Basic Material | Steel |
Fastener Finish | Bright |
System of Measurement | Metric |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS 55 lb Hang & Stack Storage Bin, Plastic, 13 in W, 6 1/4 in H, 20 1/8 in L, Red (SN2012-6 RED)
- NATIONAL MFG/SPECTRUM BRANDS HHI 26PC ZN Peg Hooks ASSTD (N182-003)
- DURHAM MFG 12 ga. Heavy-Duty Steel Storage Cabinet, 36 in W, 66 in H, Stationary (HDC-243666-3S95)
- LYON ModDrwrCab, 33.25"x30"x28", DvGry, 5Drwr (DDM353030000BIL)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=1", B=1" (K0472.5CSCS)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=2", B=2" (K0472.5D4D4)
- KIPP Tube Clamp 4-Way Flat Aluminum, For Round And Square Tubes, Comp: Steel, A=1", B=1" (K0474.5CSCS)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=1", B=0.75" (K0472.5CRCS)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=0.75", B=0.75" (K0472.5CRCR)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=0.5", B=0.5" (K0472.5CPCP)
- FATH Tool Slide, Polyamide/Steel, 35 x50 x3 mm (093009S02)
- Kipp Structural Framing System Accessories