Shop All Structural Framing System Accessories
Kipp
Nut B=22 Stainless Steel, Blank, Nb=14
Mfr # K0378.814
Zoro # G702198255
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Style T-Nut blank
- Basic Material Stainless steel
- Fastener Finish Bright
- Base Size 22 mm
- Barrel Dia. 13.5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0378.814
- Zoro # G702198255
- Country of Origin Unknown
- Category Structural Framing System Accessories
Dimensions
Base Size | 22 mm |
Barrel Dia. | 13.5mm |
Barrel Height | 8mm |
Length | 22 mm |
Details
Nut Style | T-Nut blank |
Basic Material | Stainless steel |
Fastener Finish | Bright |
System of Measurement | Metric |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 96 Bins (3501-DLP-72/40B-96-1795)
- MOLDED FIBERGLASS Nesting Container, Yellow, Fiberglass Reinforced Composite, 6 1/8 in W, 4 1/2 in H (9261085126)
- DURHAM MFG Compartment Box with 24 compartments, Plastic, 2-5/16" H x 13-1/8 in W (LP24-CLEAR)
- ECONOCO Grid Sloped Basket 12" x 8", Chrome, 6PK (BSK14/EC)
- KIPP Tube Clamp 4-Way Flat Aluminum, Square, Comp: Steel, A=1.5", B=1.5" (K0473.52D2D2)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=1.5", B=1.5" (K0472.5D2D2)
- KIPP Double Ball Catch, A=50 60X11X13, 2, Brass Chromed, Comp:Ball Stainless Steel (K0583.60)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=2", B=2" (K0472.5D4D4)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=1", B=1" (K0472.5CSCS)
- KIPP Tube Clamp 4-Way Flat Aluminum, For Round And Square Tubes, Comp: Steel, A=1", B=1" (K0474.5CSCS)
- FAZTEK Leveling Foot, 1/4-20 (13FF8117)
- Kipp Structural Framing Systems