Shop All Structural Framing System Accessories
Kipp
Nut B=22 Carbon Steel, Blank, Nb=14
Mfr # K0378.14
Zoro # G302198174
product price: $2.35
/ea
Sold in multiples of 4 for $9.40
$9.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Style T-Nut blank
- Basic Material Steel
- Fastener Finish Bright
- Base Size 22 mm
- Barrel Dia. 13.5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0378.14
- Zoro # G302198174
- Country of Origin Unknown
- Category Structural Framing System Accessories
Dimensions
Base Size | 22 mm |
Barrel Dia. | 13.5mm |
Barrel Height | 8mm |
Length | 22 mm |
Details
Nut Style | T-Nut blank |
Basic Material | Steel |
Fastener Finish | Bright |
System of Measurement | Metric |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 96 in H, 102 in W, 42 in D (184209635096DS)
- EASY LINER Shelf Liner Grey Granite 20" x 6ft. (SMOOTH TOP EASY LINER)
- BENCHPRO Workbenches, Butcher Block, 72" W, 30" Height, 20,000 lb., Straight (HW3672)
- AKRO-MILS 35 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 6 in H, 23 5/8 in L, Blue (30014BLUE)
- KIPP Tube Clamp 4-Way Flat Aluminum, Square, Comp: Steel, A=1.5", B=1.5" (K0472.52D2D2)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=1", B=0.75" (K0472.5CRCS)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=0.5", B=0.5" (K0472.5CPCP)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=1.5", B=1.5" (K0472.5D2D2)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=1", B=1" (K0472.5CSCS)
- KIPP Double Ball Catch, A=50 60X11X13, 2, Brass Chromed, Comp:Ball Stainless Steel (K0583.60)
- SIMPSON STRONG-TIE Rigid Tie Rta2Z (RTA2Z)
- Kipp Structural Framing Systems