Shop All Structural Framing System Accessories
Kipp
Nut B=18 Stainless Steel, Blank, Nb=12
Mfr # K0378.812
Zoro # G002198245
product price: $6.79
/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Style T-Nut blank
- Basic Material Stainless steel
- Fastener Finish Bright
- Base Size 18 mm
- Barrel Dia. 11.5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0378.812
- Zoro # G002198245
- Country of Origin Unknown
- Category Structural Framing System Accessories
Dimensions
Base Size | 18 mm |
Barrel Dia. | 11.5mm |
Barrel Height | 7mm |
Length | 18 mm |
Details
Nut Style | T-Nut blank |
Basic Material | Stainless steel |
Fastener Finish | Bright |
System of Measurement | Metric |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Cross Stack Nest Tote Tub TUB2516-8 - 25-1/8 x 16 x 8-1/2 Yellow (TUB2516-8YL)
- VIKAN Pail Lid, Blue (56933)
- WESTWARD Grease Pump Follower Plate, Capacity: 120 lb (29FX09)
- HARDWARE RESOURCES Clear Plastic Shelf Support with 5 mm Steel Pin - Retail Pack, 20PK (1438CL-R)
- KIPP Nut DIN508, D=M14, Nb=16, Carbon Steel Black (K0377.14)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=0.75", B=0.75" (K0472.5CRCR)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=1.5", B=1.5" (K0472.5D2D2)
- KIPP Tube Clamp 3-Way Flat Aluminum, For Round Tubes, Comp: Steel, A=0.75", B=0.75" (K0475.5CRCR)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=1", B=0.5" (K0472.5CPCS)
- KIPP Double Ball Catch, A=50 60X11X13, 2, Brass Chromed, Comp:Ball Stainless Steel (K0583.60)
- 80/20 Drop In T-Nut 1/4-20, 10 S (3376)
- Kipp Structural Framing System Accessories